40W Hugger Light Kit in Brushed Steel
Sea Gull 40W Hugger Light Kit in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 B Torpedo Candelabra 40 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Hugger Light Kit collection
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- frosted glass shade
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Diameter:
- 12 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12 in