44 in. 5-Blade Ceiling Fan in Brushed Steel

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 44 in. 5-Blade Ceiling Fan in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 44 in. 5-Blade Ceiling Fan in Brushed Steel

  • Fast #
  • Part #V5CQM44BS
  • Item #4782681
  • Manufacturer Part #5CQM44BS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • Featured in the decorative Centro Max II collection
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.37
Blade Pitch:
14°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
3854 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Energy Star Compliant:
No
Height:
13-1/10 in
Indoor Outdoor:
Indoor
Material:
Steel
Number of Blades:
5
Power Source:
Hardwired
UL Listed:
Yes
Watts:
44.3 W