46-3/4 in. 8-Light Medium E-26 Base Chandelier in Stardust

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Ravenwood Manor 46-3/4 in. 8-Light Medium E-26 Base Chandelier in Stardust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Ravenwood Manor 46-3/4 in. 8-Light Medium E-26 Base Chandelier in Stardust

  • Fast #
  • Part #V3110208846
  • Item #5089755
  • Manufacturer Part #3110208-846
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stardust Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional extension rods included for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Supplied with pre-laced, adjustable 10-feet of wire for preferred length
  • A great choice for your do-it-yourself project
  • CETL listed for damp locations
  • Supplied with 10 feet of wire
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • The preferred brand choice of builders and electricians
  • Decorative stardust finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Ravenwood Manor
Color Finish Category:
Neutrals
Color Finish Name:
Stardust
Cord Length:
120 in
Depth:
34 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
8
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
16.3 lb
Width:
8-1/2 in