5-1/2 x 10-1/2 in. 100 W 1-Light Steel Medium Flush Mount Ceiling Fixture in Heirloom Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Geary 5-1/2 x 10-1/2 in. 100 W 1-Light Steel Medium Flush Mount Ceiling Fixture in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Geary 5-1/2 x 10-1/2 in. 100 W 1-Light Steel Medium Flush Mount Ceiling Fixture in Heirloom Bronze

  • Fast #
  • Part #GL77063782
  • Item #2002780
  • Manufacturer Part #77063-782
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Satin Etched glass diffuser
  • Featured in the decorative Geary collection
  • The preferred brand choice of builders and electricians
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Geary
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
6-1/2 ft
Diameter:
10-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
5-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
2.3 lb
Width:
10-1/2 in