Generation Lighting Sea Gull 5-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Brushed Nickel

GL75661962

Manufacturer Part #: 75661-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Winnetka collection
  • 2 A19 Medium 60 watt light bulbs
  • satin etched glass shade
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
14 in
ETL Listed
No
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
5-1/4 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday