5-1/4 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
This product has been replaced by
Manufacturer Part #5328-710
Webster 5-1/4 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 60 watt light bulbs
- Smooth white glass diffuser
- Featured in the decorative Webster collection
- A great choice for your do-it-yourself project
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted on wall or ceiling.
- Decorative heirloom bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Webster
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 6-1/2 ft
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Smooth White
- Height:
- 5-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.2 lb
- Width:
- 9-1/2 in