Generation Lighting

Sea Gull 52 in. 5-Blade Ceiling Fan in Brushed Steel

Part #M5COM52BS  |  Manufacturer Part #5COM52BS

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Colony Max collection
  • Flush mount hardware is included
  • Fixture is operated with a pull chain
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

AMP: 0.51

Blade Finish: Silver

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 5030

Collection: Sea Gull

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 12-4/5 in

Indoor Outdoor: Indoor

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

UL Listed: Yes

Watts: 58

Width: 52 in