52 in. 5-Blade Ceiling Fan in Matte White
Sea Gull 52 in. 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® Qualified
- UL listed for dry locations
- Featured in the decorative Designer Max collection
- The preferred brand choice of builders and electricians
- Decorative matte white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6257 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/10 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 64 W