52 in. 5-Blade Ceiling Fan in Roman Bronze
Sea Gull 52 in. 5-Blade Ceiling Fan in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mount hardware is included
- Fixture is operated with a pull chain
- Featured in the decorative Colony Max collection
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- C-UL-US listed for damp locations
Specifications
- ADA Compliant:
- No
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5030 ft3/min
- Ceiling Fan Blade Finish:
- Bronze
- Collection:
- Sea Gull
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze™
- Energy Star Compliant:
- No
- Height:
- 12-4/5 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 58 W