54 in. 4-Blade Ceiling Fan in Brushed Steel
Sea Gull 54 in. 4-Blade Ceiling Fan in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 G9 75 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Butterfly collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- UL listed for damp locations
- opal etched glass shade
Specifications
- ADA Compliant:
- No
- AMP:
- 0.59
- Blade Pitch:
- 15°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5625 ft3/min
- Ceiling Fan Blade Finish:
- Silver ABS
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 64 W