5W T3 Xenon Light Bulb with Festoon Base in Frost
5W T3 Xenon Light Bulb with Festoon Base in Frost
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This light bulb is frosted
- This is a xenon light bulb
- This fixture comes in a decorative Satin White Finish
- The preferred brand choice of builders and electricians
- Decorative finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Average Life:
- 16000 h
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost
- Color Rendering Index:
- 90
- Color Temperature:
- 2550
- Diameter:
- 3/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Festoon Cap
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Xenon
- Lighting Style:
- Traditional
- Lumens:
- 33
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Light Bulb
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- GL9711833
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 5 W