5W T3 Xenon Light Bulb with Wedge Base
Sea Gull 5W T3 Xenon Light Bulb with Wedge Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Watts rated: 5
- Watts consumed: 4.2
- Bulb type: Xenon T3 1/4
- Approximate color: 2550 temp deg. K
- 12 volt
- Approximate light: 33 lumen
- Rated life: 8000 hours
Specifications
- Collection:
- Sea Gull
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2550
- Dimmable:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Xenon
- Lumens:
- 33
- Number Of Hours:
- 8000 h
- Power Source:
- Hardwired
- Volts:
- 12V
- Watts:
- 5 W