6-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Seagull Lighting

Parkfield 6-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Parkfield 6-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #GL75520962
  • Item #5089668
  • Manufacturer Part #75520-962
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 60 watt light bulbs
  • Etched / white inside glass shade
  • Featured in the decorative Parkfield collection
  • A great choice for your do-it-yourself project
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • The preferred brand choice of builders and electricians
  • Decorative brushed nickel finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Parkfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
6-1/2 ft
Diameter:
13-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched, White
Height:
6-1/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
13-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
4.5 lb
Width:
13-1/4 in