60 in. 72W 5-Blade Ceiling Fan in Matte White
Sea Gull 60 in. 72W 5-Blade Ceiling Fan in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mount hardware is included
- Fixture is operated with a pull chain
- Featured in the decorative Colony Super Max collection
- Decorative matte white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- C-UL-US listed for damp locations
Specifications
- ADA Compliant:
- No
- AMP:
- 0.58, 0.44, 0.33
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5509 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 72 W