60 W 1-Light Close To Ceiling Mount in Antique Bronze
60 W 1-Light Close To Ceiling Mount in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 60 watt light bulb
- Clear textured glass panels
- Featured in the decorative Outdoor Ceiling collection
- The preferred brand choice of builders and electricians
- Meets Title 24 energy efficiency standards
- Clear bulb(s) recommended for this fixture
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Textured
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 2.5 lb
- Width:
- 7-1/2 in