Generation Lighting Sea Gull 60W 4-Light A19 Track Lighting Kit in Brushed Nickel

GL2530404962

Manufacturer Part #: 2530404-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Track Lighting collection
  • 4 A19 Medium 60 watt light bulbs
  • satin white glass
  • Adjustable arms rotate for up or down lighting
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Sea Gull
ETL Listed
No
Glass Type
Satin White
Height
13-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday