Generation Lighting Sea Gull 63-3/4 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel

GL3113205962

Manufacturer Part #: 3113205-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Metcalf collection
  • 5 A19 Medium 75 watt light bulbs
  • satin etched glass
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • cETL listed for damp locations
  • Supplied with 10 feet of wire
  • Supplied with 6 feet of brushed nickel chain

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
26 in
ETL Listed
No
Glass Type
Satin Etched
Height
25-3/4 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
5
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
75
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday