7-1/2 x 6 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
Tomkin 7-1/2 x 6 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixture can be mounted on the wall or ceiling
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with adjustable 6.5-inches of wire
- 1-year manufacturer warranty
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tomkin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 6-1/2 ft
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Smooth White
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.05 lb
- Width:
- 6 in