Generation Lighting

Sea Gull 7/8 x 24 in. Downrod in Matte Black

Part #MDRM24BK  |  Manufacturer Part #DRM24BK

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Minimalist collection
  • A great choice for your do-it-yourself project
  • Decorative matte black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Sea Gull

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 7/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 24 in

Indoor Outdoor: Indoor

Length: 24 in

Material: Steel

Power Source: Hardwired

UL Listed: No

Width: 7/8 in