Combo Canopy Receiver and Wall Transmitter with Downlight Control in Almond and White

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull Combo Canopy Receiver and Wall Transmitter with Downlight Control in Almond and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull Combo Canopy Receiver and Wall Transmitter with Downlight Control in Almond and White

  • Fast #
  • Part #VCK250
  • Item #3684888
  • Manufacturer Part #CK250
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Speed and downlight control
  • Almond or white wall face plates
  • For fans with manual reverse. Canopy installed receiver converts pull chain fan to remote capability.
  • Decorative white finish to accent and brighten your room
  • Group A style controls by Monte Carlo
  • A great choice for your do-it-yourself project
  • Battery operated transmitter, no hardwiring required.
  • Clam-shell design enclosure for use as hand-held option
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
3MAVR60BK Fan
Collection:
Sea Gull
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Power Source:
Hardwired
UL Listed:
No