Combo Switch Housing Receiver, Wall and Handheld Transmitter with Reverse and Downlight Control in Almond and White
Sea Gull Combo Switch Housing Receiver, Wall and Handheld Transmitter with Reverse and Downlight Control in Almond and White
Frequently Purchased Together
Product Details
- Reverse motor and downlight control
- Almond or white wall face plates
- Switch housing installed receiver with reverse motion and downlight control.
- Decorative white finish to accent and brighten your room
- Group B style controls by Monte Carlo
- A great choice for your do-it-yourself project
- Battery operated transmitter, no hardwiring required.
- Clam-shell? design enclosure for use as hand-held option
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3MAVR60BK Fan
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- UL Listed:
- No