Remote Control in White for Pull Chain Ceiling Fans
Sea Gull Remote Control in White for Pull Chain Ceiling Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- Featured in the decorative NEO Remote Control collection
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pull Chain Ceiling Fans
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- Product Type:
- Remote Control
- UL Listed:
- No
- Volts:
- 110/120V