Reversible Wall or Handheld Remote Transmitter Accessory in White
Sea Gull Reversible Wall or Handheld Remote Transmitter Accessory in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This transmitter delivers added flexibility of use as a wall mount remote or hand-held unit.
- Reverse motor and up / downlight control
- Transmitter accessory / companion for use with existing or installed fans with receiver.
- A great choice for your do-it-yourself project
- Battery operated
- Group D style controls by Monte Carlo
- Clam-shell design enclosure for use as hand-held option
- Almond or white wall face plates
- The preferred brand choice of builders and electricians
- Decorative white finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- Product Type:
- Transmitter
- UL Listed:
- No