Slope Ceiling Adapter in Matte Black
Sea Gull Slope Ceiling Adapter in Matte Black
Frequently Purchased Together
Product Details
- Decorative matte black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Gull
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Length:
- 6 in
- Power Source:
- Hardwired
- UL Listed:
- No
- Width:
- 3-1/4 in