Generation Lighting Stirling 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Brushed Nickel

GL77952962

Manufacturer Part #: 77952-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Stirling collection
  • 2 A19 Medium 60 watt light bulbs
  • satin etched glass diffuser and white linen fabric shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 12 feet of wire

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Stirling
Depth
14 in
Diameter
14 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Satin Etched
Height
14-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
NSF Certified
No
Number Of Lights
2
Origin
Global
Power Source
Hardwired
Product Type
Fixture
Smart Home Enabled
No
Style
Transitional
UL Listed
No
Volts
120V
Watts
60
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday