Generation Lighting

Sussex 10-1/4 in. 100 W 2-Light Medium Bracket in Brushed Nickel

Part #GL44061962  |  Manufacturer Part #44061-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Sussex collection
  • 2 A19 Medium 100 watt light bulbs
  • Satin white glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sussex

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 10-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 10-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 10-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.2

Width: 18 in