Generation Lighting

Sussex 10-1/4 in. 3-Light 100 W Medium Bracket in Polished Chrome

Part #GL4406205  |  Manufacturer Part #44062-05

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 10 1/4"
  • Supplied with 6 1/2" of wire
  • Canopy depth 3", diameter 6 5/8"
  • Center of outlet box up 7", center of outlet box down 3 1/4"
  • Fixture may be mounted in the up and down position
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sussex

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 10-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 10-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7.56

Width: 24 in