Generation Lighting Sussex 16-3/4 in. 75 W 3-Light Medium Pendant in Heirloom Bronze

GL66062782

Manufacturer Part #: 66062-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Sussex collection
  • 3 A19 Medium 100 watt light bulbs
  • Satin etched glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • A decorative canopy is included
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sussex
Depth
15-1/4 in
Diameter
15-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Satin Etched
Height
16-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
NSF Certified
No
Number Of Lights
1
Origin
Global
Power Source
Hardwired
Product Type
Fixture
Smart Home Enabled
No
Style
Transitional
UL Listed
Yes
Volts
120V
Watts
75
Width
15-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday