Generation Lighting

Vandeventer 11W Wall Mount LED Bath Light in Brushed Nickel

Part #GL4122991S962  |  Manufacturer Part #4122991S-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Vandeventer collection
  • LED
  • white acrylic shade
  • Meets American with Disabilities Act standard extension requirements
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
  • cUL listed for damp locations
  • A great choice for your do-it-yourself project

ADA Compliant

Specifications

ADA Compliant: Yes

Average Life: 50000

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Vandeventer

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 2700

Depth: 3-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 7-7/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-7/8 in

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 900

Material: Acrylic, Steel

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Contemporary

UL Listed: Yes

Volts: 120V

Watts: 8

Weight: 1.4

Width: 4-1/2 in