24-1/4 x 8 in. 100 W 3-Light Medium Bracket in Heirloom Bronze

This product has been replaced by

Seagull Lighting Bronze 100W Medium Vanity Fixture in Bronze
Seagull Lighting 100W 3-Light Medium Vanity Fixture in Bronze
Manufacturer Part #44941-710
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Windgate 24-1/4 x 8 in. 100 W 3-Light Medium Bracket in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Seagull Lighting Bronze 100W Medium Vanity Fixture in Bronze
Seagull Lighting 100W 3-Light Medium Vanity Fixture in Bronze
Manufacturer Part #44941-710
Visual Comfort & Co. Generation Lighting

Windgate 24-1/4 x 8 in. 100 W 3-Light Medium Bracket in Heirloom Bronze

  • Fast #
  • Part #GL44941782
  • Item #4088123
  • Manufacturer Part #44941-782
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 100 watt light bulbs
  • Alabaster glass shades
  • Featured in the decorative Windgate collection
  • ETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative heirloom bronze finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Windgate
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
5.9 lb
Width:
24-1/4 in