Generation Lighting

Yorktown 8-1/4 in. 100 W 1-Light Medium Lantern in Forged Iron

Part #GL84048185  |  Manufacturer Part #84048-185

Color/Finish:
Forged Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Yorktown collection
  • 1 A19 Medium 100 watt light bulb
  • Swirled marbleize glass diffuser
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Yorktown

Color Finish: Forged Iron

Color Finish Category: Iron Tones

Depth: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Swirled Marbleized

Height: 8-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 7-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.3

Width: 6 in