2.5 gpm 4-Hole Bath Combination with Double-Handle in Sterling Infinity
Geneva™ 2.5 gpm 4-Hole Bath Combination with Double-Handle in Sterling Infinity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 9-1/8 in. Diverter Spout reach
- GROHE SilkMove for a lifetime of smooth operation
- Less handles – order (18 733) or (18 734) (sold separately)
- 1/2 in. Valves
- 10 in. Diverter spout
- 79 in. hose
- 3-1/2 in. Aerator height
- For color matching handle/faucet caps to replace the standard white caps (45 953)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Sterling Infinity™
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 9-3/25 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 9-3/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Ceramic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-15/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- Yes