0 items

Genova Products 1-1/2 x 1-1/4 in. Female PVC DWV Adapter

G70311

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday