1-1/2 x 1-1/4 in. Hub x Slip DWV and Reducing Schedule 40 PVC Trap Female Adapter
1-1/2 x 1-1/4 in. Hub x Slip DWV and Reducing Schedule 40 PVC Trap Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Utilized special washer which seals to either 1 1/2" or 1 1/4" tubular products, reducing the number of SKU's needed inventory
- Has Dynamic Duo™
- Utilized to adapt PVC pipe to tubular traps at wall or floor
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Slip
- End Connections:
- Hub x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 2 in
- Fitting Type:
- Reducing, DWV
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Schedule Class:
- 40