1-1/2 x 1-1/4 in. Hub x Slip DWV and Reducing Schedule 40 PVC Trap Female Adapter

You last purchased this on
 
Genova

1-1/2 x 1-1/4 in. Hub x Slip DWV and Reducing Schedule 40 PVC Trap Female Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genova

1-1/2 x 1-1/4 in. Hub x Slip DWV and Reducing Schedule 40 PVC Trap Female Adapter

  • Fast #
  • Part #G72311
  • Item #1405899
  • Manufacturer Part #72311
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Utilized special washer which seals to either 1 1/2" or 1 1/4" tubular products, reducing the number of SKU's needed inventory
  • Has Dynamic Duo™
  • Adapts PVC fitting hub to tubular traps at wall or floor
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Slip
End Connections:
Hub x Slip
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 1-1/2 in
Fitting Type:
Reducing, DWV
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF Certified:
No
Schedule Class:
40