3 in. Hub Schedule 30S DWV and Straight PVC Cap
3 in. Hub Schedule 30S DWV and Straight PVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used for permanently or temporarily capping pipe
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 30