0 items

Genova Products 600 Series 3 in. Hub x Spigot Straight, DWV and Street Schedule 30 PVC 45 Degree Elbow

G62730

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2949, ASTM F-1488
Application
Drainage
Clean Bagged
No
Collection
600 Series
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight, Street
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
Schedule Class
30
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday