0 items

Genova Products 4 x 3 in. PVC DWV Closet Flange with Ring

G75144

Fits Pipe Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable metal ring which allows for easier toilet alignment
  • Provides for a simple method of installing closet flange on a cement floor

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday