3 in. Hub Schedule 30 PVC DWV 45 Degree Elbow
600 Series 3 in. Hub Schedule 30 PVC DWV 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- Yes
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- 600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 30
- UL Listed:
- No