2 in. Hub Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow
700 Series 2 in. Hub Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2465, ASTM D-1785, ASTM F-891
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- 700 Series
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- Yes
- Schedule Class:
- 40