4 in. Hub x Spigot Straight, DWV, Street and Sanitary Schedule 40 PVC 45 Degree Elbow
700 Series 4 in. Hub x Spigot Straight, DWV, Street and Sanitary Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM D-1785, ASTM D-2466
- Application:
- Drainage, Irrigation, Deionized Water, Drainage Systems
- Clean Bagged:
- No
- Collection:
- 700 Series
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, DWV, Street, Sanitary
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No