4 x 4 x 3 in. Hub DWV Sch. 40 PVC Wye
700 Series 4 x 4 x 3 in. Hub DWV Sch. 40 PVC Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Pipe diameters are the same as iron pipe
- Solvent weld joints
- Poly vinyl chloride (PVC) DWV pipe and fittings are used for drain, waste, and vent applications
- Can be used in conjunction with a TwistLok™ plug to provide a cleanout in a drain pipe
- Used when connecting a reducing branch line into a horizontal drain pipe
Documents
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- 700 Series
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- Yes
- Schedule Class:
- 40