4 x 5 in. Downspout Bracket
4 x 5 in. Downspout Bracket
Package Quantity Info:
EA: 1 IP: 25 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polyethylene, Vinyl
- Product Type:
- Downspout Bracket
- Weight:
- 1 lb
- Width:
- 5 in