0 items

Genova Products Slip x Hub Plastic DWV Bushing

G602

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Hub
End Connections
Slip x Hub
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
Schedule Class
30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday