SNAP-FIT® 3 in. Thermoplastic Roof Flashing

Part #GEN14563  |  Item #1357853  |  Manufacturer Part #14563

Call for Pricing EACH

Pipe Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: SNAP-FIT®

Color: Black

Pipe Diameter: 3 in

Roof Flashing Material: Plastic

Roof Flashing Material Type: Thermoplastic

Roof Flashing Size: 12 in x 16 in