1-1/5 x 10-2/8 x 8-2/4 in. Foam Tray (Case of 500)
1-1/5 x 10-2/8 x 8-2/4 in. Foam Tray (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for cafeteria use
- Great for separating foods so the meal is fresh and appetizing
- Durable and secure enough for hot and cold foods
Specifications
- Color Finish Name:
- White
- Height:
- 1-1/5 in
- Length:
- 10-2/8 in
- Material:
- Foam
- Package Quantity:
- Case of 500
- Width:
- 8-2/4 in