3 x 9-1/4 x 9-1/4 in. 3-Compartment Large Hinged Container in White (Case of 100)
3 x 9-1/4 x 9-1/4 in. 3-Compartment Large Hinged Container in White (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Include handy compartments for proper food storage and separation—perfect for use as doggie bags or other to-go container needs
- Equipped with reliable hinged lid and secure lock
- Keeps food fresh and temperature controlled
- Convenient one-piece construction
- Transport safe and easy to store
Specifications
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 9-1/4 in
- Material:
- Foam
- Package Quantity:
- Case of 100
- Width:
- 9-1/4 in