Genpak Laminated Foam Plate in White (Case of 125)

GNPLAM

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut-resistant
  • Nonabsorbent, making them available for a wide range of applications
  • Sturdy and strong

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Material
Foam
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday