1 hp 1070 RPM 115/230V Single Phase Blower Motor
Evergreen™ 1 hp 1070 RPM 115/230V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 6.7
- Collection:
- Evergreen™
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1070
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115/230V