Evergreen™ 1 hp 1070 RPM 115/230V Electric Blower Motor

Part #GEN6010  |  Item #7530489  |  Manufacturer Part #6010

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 11

Blower Type: Direct Drive

Collection: Evergreen™

Fan Speeds: 4

Frame Size: 48

Horsepower: 1 hp

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1070

RPM Range: 900-1150

UL Listed: Yes

Volts: 115/230V